Shop PEMS
See all product information
Create Account
Pennbarry Replacement Motor-56343A OEM
- Mfr # 56343A
- Zoro # G523932519
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
HP
0.025
Motor Bearings
SLEEVE
Motor Shaft Rotation
CWSE
Hz
60 Hz
Body Dia.
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56343A
- Zoro #
- G523932519
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.025
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PENNBARRY Replacement Motor (PEM-56343A) is a single-phase shaded-pole HVACR OEM replacement rated 115 V and 1550 RPM with a 3.3 in diameter, CWSE (clockwise shaft end) rotation, lug-bracket mounting and rolled-steel OAO enclosure; amperage 1.4/.60. Cross references: PENN 56343A, Universal Electric JA2M414.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.