US Motors OEM Replacement Motor 1-0.33 HP 1800/1200 RPM Frame 56 for Portacool
- Mfr # MOTOR-010-02
- Zoro # G823933131
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Motor Bearings
BALL
Motor Enclosure Design
TEAO
Voltage
115V
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOTOR-010-02
- Zoro #
- G823933131
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWLE
- Motor Bearings
- BALL
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Frame
- 56
- No. of Speeds
- 2
- HP
- 1
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
PEMS PEM-MOTOR-010-02 is an OEM replacement US Motors fan motor for portable evaporative coolers, rated 1/3 horsepower with dual speeds 1800/1200 RPM and a 56-frame. Designed TEAO (totally enclosed, air over) construction with counterclockwise low-end rotation (CCWLE) and automatic capacitor mounting, this CPM motor fits Portacool-compatible applications as a direct OEM replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.