Greenheck OEM Replacement Motor for C/CW/G/GW Fans
- Mfr # 313224A
- Zoro # G223932512
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Body Dia.
3.3 in
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313224A
- Zoro #
- G223932512
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Full Load Amps
- 1.1 A
- HP
- 0.33
- Voltage
- 115V
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PEM-313224A OEM replacement motor for Greenheck 313224A applications, 1/30 HP (0.033), 115V single-phase AC with CCWSE (counterclockwise shaft end) rotation. 3.3 in diameter, OAO enclosure, rolled steel construction and extended-stud mounting. Compact dimensions 8.00 x 7.00 x 7.00 in, 5 lb; cross-references CHIKEE S33G382YB and FASCO 7163-5375.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.