Replacement Unit Heater Motor - McMillan 1/10 HP, 1300 RPM, 5 in Shaft
- Mfr # PVLD1
- Zoro # G023932545
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Voltage
120V
Full Load Amps
4.2 A
Hz
60 Hz
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVLD1
- Zoro #
- G023932545
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Voltage
- 120V
- Full Load Amps
- 4.2 A
- Hz
- 60 Hz
- Frame
- 48
- Motor Shaft Rotation
- CWSE
- HP
- 0.1
- Motor Bearings
- SLEEVE
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,300 RPM
Description
PEMS PVLD1 replacement motor for McMillan unit heaters, 1/10 HP, 1300 RPM, 5-inch shaft, single-phase (SH), 115V. OEM direct replacement part (CWSE A0520B4280) designed for unit heater fan applications with OAO and automatic features. Supplier stock PEM-PVLD1, ideal for HVACR OEM replacement and repair of compatible McMillan unit heaters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.