Shop PEMS
See all product information
Create Account
General Purpose 1 HP Three Phase 1725 RPM 56 Frame ODP 230/460
- Mfr # K004
- Zoro # G923932614
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
HP
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K004
- Zoro #
- G923932614
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- HP
- 1
- Motor Enclosure Design
- ODP
- Frame
- 56H
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
Description
PEMS 1 HP general-purpose three-phase motor, model PEM-K004, delivers 1 horsepower at 1725 RPM in a 56H frame with open drip-proof (ODP) enclosure and 230/460V dual-voltage capability. Designed for common industrial and commercial applications, this reliable motor offers standard mounting and performance characteristics suited to pumps, fans, conveyors, and other equipment requiring a compact, serviceable three-phase drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.