
Colored Top Tab Fastener Folder, 1/3-Cut Tab: Assorted, Exp 1", 2 Fastener, Legal, Light Green, 25PK
Mfr # 17183
Zoro # G223333975
product price:Â $83.45
/pk 25, $3.34/ea
Free Shipping & Returns
Key Features
Color
Light Green
Capacity
2 in
Tab Cut
1/3-Cut
Expanded Width
1 in
Size
Legal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17183
Zoro #
G223333975
UPC #
78787171831
Country of Origin
Mexico
Dimensions
Expanded Width
1 in
Size
Legal
Thickness
25 pt
Details
Item
Fastener Folder
Color
Light Green
Capacity
2 in
Tab Cut
1/3-Cut
Tab Type
Top Tab
Material
Pressboard
Number of Fasteners
2
Description
Bring color-coding efficiency to your filing tasks! Pendaflex Colored Pressboard Top Tab Fastener Folders feature super-strong pressboard covers and embedded fasteners to ensure your paperwork remains safely contained. Distinctive exterior colors also enable color-coding by category to help streamline filing and improve file-retrieval times. Reinforced with color-matched, rip-proof tape, the folders' expansion gussets deliver reliable, long-lasting performance for even the heaviest files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.