File Divider Set, End Tab: 1/5-Cut, 1 Fastener, Legal Size, Manila, 50PK

  • Mfr # 1007068

  • Zoro # G523332456


product price:  $93.49
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Tab Type
End Tab
Size
Legal
Tab Cut
1/5-Cut
Divider Color
Manila
Number of Fasteners
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007068
Zoro #
G523332456
UPC #
78787070684
Country of Origin
Mexico

Dimensions

Size
Legal

Details

Item
File Divider Set
Tab Type
End Tab
Tab Cut
1/5-Cut
Divider Color
Manila
Number of Fasteners
1
Divider Material
Manila
Fasteners per Divider
1

Description

This Pendaflex File Divider Set helps keep you organized and on track. File dividers add multiple filing sections to standard fastener folders. Dividers work with standard 1" or 2" fasteners. Dividers can be easily added or removed without disturbing the paperwork.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.