File Divider Set, End Tab: 1/5-Cut, 1 Fastener, Letter Size, Manila, 50PK

  • Mfr # 75600

  • Zoro # G323333936


product price:  $49.19
/pk 50, $0.98/ea

Key Features

Tab Type
End Tab
Size
Letter
Tab Cut
1/5-Cut
Fasteners per Divider
1
Number of Fasteners
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75600
Zoro #
G323333936
UPC #
78973756002
Country of Origin
Mexico

Dimensions

Size
Letter

Details

Item
File Divider Set
Tab Type
End Tab
Tab Cut
1/5-Cut
Fasteners per Divider
1
Number of Fasteners
1
Divider Color
Manila
Divider Fastener Capacity
1/2 in
Divider Material
Manila

Description

This Pendaflex File Divider Set helps keep you organized and on track. File dividers add multiple filing sections to standard fastener folders. Dividers work with standard 1" or 2" fasteners. Dividers can be easily added or removed without disturbing the paperwork.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.