FOLDER, FILE, ERSABLE TAB, LTR, 30PK

  • Mfr # 84370

  • Zoro # G823365444


product price:  $24.05
/pk 30, $0.80/ea

Key Features

Color
Assorted
Tab Type
Top
Thickness
11 pt
Tab Cut
1/3
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84370
Zoro #
G823365444
UPC #
78787843707
Country of Origin
United States

Dimensions

Thickness
11 pt
Sheet Size
8-1/2 in x 11 in

Details

Color
Assorted
Tab Type
Top
Item
File Folder
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Letter-size folder with 1/3-cut tabs in assorted positions, Use the same folders over and over using a ballpoint pen and erase with a pencil eraser, Bright hues for easy color-coding, 11 point, assorted color folders with lighter interior to prevent misfiles, Acid-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.