
FOLDER, FILE, LTR, 1/3, OR/LTOR, 100PK
Mfr # 15213ORA
Zoro # G323364374
product price:Â $49.79
/pk 100, $0.50/eaKey Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/3
Thickness
11 pt
Tab Type
Top
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15213ORA
Zoro #
G323364374
UPC #
78787023109
Country of Origin
United States
Dimensions
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Details
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/3
Tab Type
Top
Color
Orange
Item
File Folder
Number of Plys
1
Features
Acid-free
Description
Letter-size folder with a 2-tone design, Features single-ply, 1/3-cut tabs in assorted positions, Includes bright exterior color with lighter shade interior to reduce misfiling, 11 point, acid-free, Orange stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.