
FOLDER, LTR, 1/3, 2, FAST, 50PK
Mfr # M13U13
Zoro # G223364801
product price:Â $86.75
/pk 50, $1.74/eaKey Features
Color
Manila
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Fasteners
2
Fastener Capacity
2 in
Material
Manila Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M13U13
Zoro #
G223364801
UPC #
78787121454
Country of Origin
United States
Dimensions
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Details
Color
Manila
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Fasteners
2
Item
Fastener Folder
Fastener Capacity
2 in
Material
Manila Paper
Tab Type
Top
Tab Cut
1/3
Description
Letter-size file folders with 1/3-cut tabs in assorted positions, Filing benefits of a regular folder plus fasteners to hold documents in place, 2in expansion with two 1in fasteners per folder, Manila, 50 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.