
Manila End Tab Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Manila, 100PK
Mfr # 1007001
Zoro # G823333399
product price:Â $45.25
/pk 100, $0.45/eaKey Features
Material
Manila
Tab Material
Manila
Color
Manila
Tab Type
End Tab
Tab Cut
1/3-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1007001
Zoro #
G823333399
UPC #
78787070011
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Letter
Details
Item
File Folder
Material
Manila
Tab Material
Manila
Color
Manila
Tab Type
End Tab
Tab Cut
1/3-Cut
Tab Color
Manila
Description
Building blocks of an efficient open shelf filing system. End tab file folders feature a tab along the side of the folder for easy identification. They are perfect for shelves of filing systems. The end tab keeps labels in clear view.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.