
Pressboard Folders, 2/5 Tab, Exp 2.5", 2 Full-Pocket Dividers, 6 Fasteners, Letter, Dark Green, 10PK
Mfr # 24083P
Zoro # G523334030
product price:Â $75.65
/pk 10, $7.57/ea
Free Shipping & Returns
Key Features
Expanded Width
2-1/2 in
Tab Type
Top Tab
Material
Pressboard
Size
Letter
Tab Cut
2/5-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24083P
Zoro #
G523334030
UPC #
78973240839
Country of Origin
Mexico
Dimensions
Expanded Width
2-1/2 in
Size
Letter
Thickness
25 pt
Details
Item
Classification Folder
Color
Dark Green
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Tab Position
Right of Center
Divider Color
Kraft
Number of Fasteners
6
Fasteners per Divider
2
Divider Material
Kraft Paper
Capacity
2 in
Number of Dividers
2
Divider Fastener Capacity
1 in
Description
The perfect project file, Pendaflex Pressboard Classification Folders with Full-Pocket Dividers are ideal for managing complex, subdivided files that contain important documents, forms, photos, drawings and supplemental materials that should not or cannot be punched. Each pocket divider is enclosed on three sides to keep its contents secure, and a thumb-cut notch on the pocket's front face helps make retrieve easy. To accommodate traditional subdivisions, two-prong fasteners are embedded on each pocket's front and back faces, and additional two-prong fasteners are embedded on the front and back covers' interior faces. Heavyweight pressboard covers and a gusseted, accordion-style spine provide the durability required for frequently referenced files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.