Reinforced Top Tab Manila File Folders, 1/3-Cut Tabs: Right Position, Letter Size, Manila, 100PK

  • Mfr # R752 1/3-3

  • Zoro # G323334148


product price:  $44.09
/pk 100, $0.44/ea

Key Features

Color
Manila
Tab Type
Top Tab
Material
Manila
Size
Letter
Tab Cut
1/3-Cut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R752 1/3-3
Zoro #
G323334148
UPC #
78787828209
Country of Origin
United States

Dimensions

Size
Letter

Details

Item
File Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
1/3-Cut
Tab Color
Manila
Tab Material
Manila
Tab Position
Right

Description

Perfect for everyday filing tasks, Pendaflex Reinforced Top Tab File Folders withstand the wear and tear commonly associated with active, ongoing projects. Rigid manila stock and reinforced tabs make these folders an exceptionally durable option for stock-up shopping when you're looking to fulfill your document filing needs. Undercut front cover simplifies labeling while making folder identification easy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.