
Top Tab Fastener Folder, 1/3-Cut Tab: Assorted, Expands 2", 2 Fasteners, Letter Size, Green, 25PK
Mfr # 15938GW
Zoro # G723333802
product price:Â $67.79
/pk 25, $2.71/eaKey Features
Color
Green
Number of Fasteners
2
Tab Cut
1/3-Cut
Size
Letter
Tab Type
Top Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15938GW
Zoro #
G723333802
UPC #
78973159384
Country of Origin
Mexico
Dimensions
Size
Letter
Expanded Width
2 in
Details
Item
Fastener Folder
Color
Green
Number of Fasteners
2
Tab Cut
1/3-Cut
Tab Type
Top Tab
Description
Extra durable covers resist bending and tearing. Rigid cover provides stable writing surface. Secure and subdivide related documents within one file with the 2" capacity embedded fasteners. Tabs in assorted positions. Scored for expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.