Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS2HHG-53L

  • Zoro # G023924199


product price: 
$
2,334.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
145 ft
Flow Rate @ 40 ft of Head (Maximum)
93 gpm
Shaft Seal Type
Mechanical
Media Temperature - Minimum
32 Degrees F
Standards
CSA Certified, UL778
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2HHG-53L
Zoro #
G023924199
UPC #
022315110069
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Centrifugal Pump
Feet of Head (Maximum)
145 ft
Flow Rate @ 40 ft of Head (Maximum)
93 gpm
Shaft Seal Type
Mechanical
Media Temperature - Minimum
32 Degrees F
Standards
CSA Certified, UL778
Priming
Self-Priming
Best Efficiency Head
100 ft
Chemical Compatibility
Water
Phase
Single
Media Temperature - Maximum
120 Degrees F
Shaft Seal Material
Buna-N, Carbon/Ceramic
Horsepower
2 1/2 hp
Flow Rate @ 30 ft of Head (Maximum)
95 gpm
Pump Housing Material
Cast Iron
Best Efficiency Flow
55 gpm
Mounting Orientation
Horizontal
Volute Material
Cast Iron
Pump Design
End Suction
Case Pressure - Maximum
50 psi
Duty Cycle
Continuous
Inlet Orientation
Side
Motor Design
Capacitor-Start/Run
Thermal Overload Protection
Yes
Hazardous Location Class
Not Rated
Nameplate Voltage
115/230V AC
Shaft Material
300 Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
88 gpm
Frequency
60 Hz
Discharge Position
Center
Drive Coupling Type
No Coupling
Discharge Orientation
Top
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Irrigation
Impeller Design
Vortex
Suction Lift - Maximum
25 ft
Flow Rate (Maximum)
95 gpm
Impeller Material
Noryl
Shut Off Pressure - Maximum
100 psi
Full Load Current
22/11 A
Inlet Position
Center
Number of Stages
1

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 93 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 95 gpm, Flow Rate @ 50 ft of Head (Maximum) 88 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.