Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS2HE-191PL

  • Zoro # G723924222


product price: 
$
1,191.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Discharge Diameter
1 1/2 in
Feet of Head (Maximum)
120 ft
Chemical Compatibility
Water
Discharge Orientation
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2HE-191PL
Zoro #
G723924222
UPC #
022315109995
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Details

Item
Centrifugal Pump
Motor Design
Capacitor-Start/Run
Feet of Head (Maximum)
120 ft
Chemical Compatibility
Water
Discharge Orientation
Top
Discharge Position
Center
Impeller Material
Noryl
Frequency
60 Hz
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Inlet Position
Center
Suction Lift - Maximum
25 ft
Pumping Application
Irrigation
Nameplate Voltage
115/230V AC
Full Load Current
12.2/6.1 A
Duty Cycle
Continuous
Case Pressure - Maximum
40 psi
Number of Stages
1
Shut Off Pressure - Maximum
100 psi
Shaft Material
300 Stainless Steel
Best Efficiency Head
70 ft
Flow Rate @ 30 ft of Head (Maximum)
55 gpm
Media Temperature - Maximum
120 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
48 gpm
Media Temperature - Minimum
32 Degrees F
Standards
CSA Certified, UL778
Horsepower
1 hp
Mounting Orientation
Horizontal
Impeller Design
Vortex
Inlet Orientation
Side
Shaft Seal Material
Buna-N, Carbon/Ceramic
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
55 gpm
Pump Housing Material
Cast Iron
Pump Design
End Suction
Best Efficiency Flow
40 gpm
Flow Rate @ 40 ft of Head (Maximum)
52 gpm
Thermal Overload Protection
Yes
Drive Coupling Type
No Coupling
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Self-Priming
Phase
Single

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 52 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 55 gpm, Flow Rate @ 50 ft of Head (Maximum) 48 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.