Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # JMG-41L

  • Zoro # G223924630


product price: 
$
1,572.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Nameplate Voltage
115/230V AC
Priming
Self-Priming
Shaft Material
416 Stainless Steel
Discharge Position
Center
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMG-41L
Zoro #
G223924630
UPC #
022315111905
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in

Details

Item
Centrifugal Pump
Duty Cycle
Continuous
Nameplate Voltage
115/230V AC
Priming
Self-Priming
Shaft Material
416 Stainless Steel
Discharge Position
Center
Flow Rate @ 30 ft of Head (Maximum)
115 gpm
Discharge Rotation Increments
45 Degrees
Feet of Head (Maximum)
103 ft
Media Temperature - Maximum
140 Degrees F
Thermal Overload Protection
Yes
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
Pump Housing Material
Cast Iron
Impeller Design
Vortex
Best Efficiency Head
70 ft
Flow Rate @ 40 ft of Head (Maximum)
99 gpm
Full Load Current
22.8/11.54 A
Number of Stages
1
Flow Rate (Maximum)
110 gpm
Volute Material
Cast Iron
Frequency
60 Hz
Discharge Orientation
Side
Media Temperature - Minimum
32 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Water
Suction Lift - Maximum
25 ft
Pump Design
End Suction
Mounting Orientation
Horizontal
Horsepower
2 hp
Phase
Single
Impeller Material
Noryl
Shaft Seal Material
Buna-N, Carbon/Ceramic
Case Pressure - Maximum
125 psi
Standards
CSA Certified, UL778
Inlet Orientation
Side
Pumping Application
Irrigation
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
125 psi
Drive Coupling Type
No Coupling
Motor Design
Capacitor-Start/Run
Best Efficiency Flow
68 gpm
Hazardous Location Class
Not Rated
Inlet Position
Center

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 99 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 115 gpm, Flow Rate @ 50 ft of Head (Maximum) 90 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.