
EnerGel Pearl Deluxe Pink Special Edition Liquid Gel Pen, Retractable, Medium 0.7 mm, Pink Ink, 2PK
Mfr # BL77WBP2PP
Zoro # G723333642
product price:Â $7.65
/pk 2, $3.83/eaKey Features
Point Size
0.7 mm
Pen Type
Gel Pen
Ink Color
Pink
Grip
Latex-Free Rubber
Refillable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL77WBP2PP
Zoro #
G723333642
UPC #
72512250501
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Pen Type
Gel Pen
Ink Color
Pink
Grip
Latex-Free Rubber
Refillable
Yes
Features
Pocket Clip
Barrel Color
Pearl White/Pink
Marking Tool Color Family
Pink
Tip Style
Conical
Pen Style
Retractable
Description
EnerGel Pearl Deluxe Pink Special Edition Retractable Liquid Gel Pen is a well balanced, quick-drying liquid gel pen that's great for lefties - no smears, no smudges, no globs. The metal tip liquid gel ink pen is sleek and has stylish pearl barrel design with stainless steel accents for a professional look. Liquid gel ink dries so fast without any smudges with maximum comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.