
EnerGel Alloy RT Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Blue/Aluminum Barrel
Mfr # BL407LSBPA
Zoro # G323333370
product price:Â $11.15
/eaKey Features
Ink Color
Black
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Refillable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BL407LSBPA
Zoro #
G323333370
UPC #
72512250594
Country of Origin
India
Dimensions
Point Size
0.7 mm
Details
Ink Color
Black
Pen Type
Gel Pen
Tip Style
Conical
Refillable
Yes
Pen Style
Retractable
Features
Pocket Clip
Marking Tool Color Family
Black
Barrel Color
Blue
Grip
Textured Metal
Description
The Pentel EnerGel Alloy RT Retractable Liquid Gel Pen is an exquisitely designed writing instrument designed for those who want to make a statement. High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience that left handers love: No Smears, No Smudges, No Globs. A great gift for any occasion, the alloy barrel comes in a variety of metallic sheens and includes a distinctive, textured grip for greater writing comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.