
EnerGel RTX Deluxe Gel Pen, Retractable, Medium 0.7 mm, Violet Ink, Silver/Violet Barrel, 12PK
Mfr # PENBL77V
Zoro # G323333769
product price:Â $45.79
/pk 12, $3.82/eaKey Features
Ink Color
Violet
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Pen Style
Retractable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PENBL77V
Zoro #
G323333769
UPC #
72512200674
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Violet
Pen Type
Gel Pen
Tip Style
Conical
Pen Style
Retractable
Barrel Color
Violet/Gray
Grip
Latex-Free Comfort
Refillable
Yes
Marking Tool Color Family
Purple
Features
Pocket Clip
Description
Enhance your journaling and creative endeavors or simply elevate your next note-taking session with EnerGel RTX Deluxe Retractable Liquid Gel Pens. Sleek barrel design with silver accents is as stylish as it is professional, and its high-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Its quick-dry qualities make it ideal for left handers, too-No Smears, No Smudges, No Globs. Latex-free, cushioned grip delivers extra comfort with greater control. Acid-free formula will not affect pH level of paper. Refillable with any EnerGel ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.