PEN, GEL, GOLD, 1.0, DZ, 12PK

  • Mfr # UBC60767

  • Zoro # G923365658


product price:  $45.45
/pk 12, $3.79/ea

Key Features

Grip Type
Comfort
Grip Material
Rubber
Ink Type
Gel-based
Ink Color
Gold, Metallic
Point Size
1 mm Bold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UBC60767
Zoro #
G923365658
UPC #
30030246607672
Country of Origin
Japan

Dimensions

Point Size
1 mm Bold

Details

Grip Type
Comfort
Grip Material
Rubber
Ink Type
Gel-based
Ink Color
Gold, Metallic
Pen Type
Gel
Item
Pen
Application
Journaling, Planner, Writing, Drawing, Project
Features
Acid-free, Fade Resistant, Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.