
EnerGel RTX Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Black/Blue Barrel, 3PK
Mfr # BLN75BP3A
Zoro # G023333021
product price:Â $11.45
/pk 3, $3.82/eaKey Features
Ink Color
Black
Pen Type
Gel Pen
Point Size
0.5 mm
Tip Style
Needle
Features
Low-Viscosity Ink; Pocket Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLN75BP3A
Zoro #
G023333021
UPC #
72512234105
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Ink Color
Black
Pen Type
Gel Pen
Tip Style
Needle
Features
Low-Viscosity Ink; Pocket Clip
Pen Style
Retractable
Marking Tool Color Family
Black
Grip
Latex-Free Cushioned
Refillable
Yes
Barrel Color
Black/Blue
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.