Retractable Ballpoint Pens, 0.7 mm Fine Pen Point, Retractable, Blue Ink, Nickel Silver Tip, 48PK
- Mfr # PEN12123
- Zoro # G723364929
product price:Â
$
9.39
/pk of 48, $0.20/ea
Key Features
Tip Material
Nickel Silver
Features
Smear Resistant, Click Mechanism, Smooth Writing, Low Viscosity, Lightweight, Comfortable Grip, Retractable
Ink Color
Blue
Pen Type
Ballpoint
Point Size
0.7 mm Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN12123
- Zoro #
- G723364929
- UPC #
- 802917110717
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Tip Material
- Nickel Silver
- Item
- Pen
- Features
- Smear Resistant, Click Mechanism, Smooth Writing, Low Viscosity, Lightweight, Comfortable Grip, Retractable
- Ink Color
- Blue
- Pen Type
- Ballpoint
Description
Retractable Ballpoint Pens - 0.7 mm Fine Pen Point - Retractable - Blue Ink - Nickel Silver Tip - 1 Dozen, 48PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.