Shop PERFECT AIRE

Mini-SplitAirHandler, 12000BtuH, 550sqft

  • Mfr # 3PAMSH12A-SZW
  • Zoro # G601866170

product price: 
$
240.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH12A-SZO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH12A-SZW
Zoro #
G601866170
UPC #
-
Country of Origin
China

Dimensions

Indoor Head Height
11 1/4 in
Indoor Head Width
31 1/4 in
Max. Line Length - Total System
82 ft
Manufacturers Warranty Length
2.5 yr
Indoor Head Depth
7 3/4 in
Min./Max. Line Length - Single Run
10 to 82 ft
For Line Length - Minimum
10 ft
Liquid Line Size
1/4 in
Suction Line Size
3/8 in

Details

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH12A-SZO
Item
Mini-Split Air Handler
Air Flow
318/241/176 cfm
Refrigerant Type
R-410A
Indoor Sound Level
41/27.5 dBA
Heating Capacity - Heat Pump
12,000 BtuH
Control Voltage
115V AC
Compressor Type
Rotary
Heating Watts
1,212 W
Amps
10.54 A, 11.89 A
EER
8.8
Heating Method
Heat Pump
Phase
Single
Indoor Head Mounting
Wall Mount
HSPF
16.5 BTU/Wh
Dehumidification Rate
2.1 pt/hr
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Remote Control Functions
Full Function
Programming Capability
24 hr On/Off Timer
Refrigerant Precharge
25.8 oz
Hz
60 Hz
Standards
AHRI Certified, UL
Control Type
Electronic
Seacoast Corrosion Protection
Front and Rear Coil
Number of Speeds
3
Smart Connectivity
Wi-Fi
Includes Air Filter
Air Filter Included
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17.6
Power Source
Hardwired
Cooling Capacity - Maximum
12,000 BtuH
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
450 sq ft
Airflow
176 cfm, 241 cfm, 318 cfm
Coverage Area - Maximum
550 sq ft
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
3PAMSH12A-SZO

Description

Mini-Split Air Handler, Average Coverage Area 450 to 550 sq ft, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 1,212 W, Air Flow 318/241/176 cfm, 16.5 SEER, 8.8 EER, 16.5 BTU/Wh HSPF, 10.54 A, 11.89 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 115V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.