Shop PERFECT AIRE

Mini-SplitCondenser, 18000BtuH, 700sqft

  • Mfr # 3PAMSH18B-SZO
  • Zoro # G701866179

product price: 
$
674.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cooling Capacity
17,000 BtuH
SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
EER
9.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH18B-SZO
Zoro #
G701866179
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2.5 yr
Liquid Line Size
1/4 in
Outdoor Height
22 in
Outdoor Width
30 1/4 in
Min./Max. Line Length - Single Run
10 to 82 ft
Max. Vertical Line Length
98 ft
Suction Line Size
1/2 in
Max. Line Length - Total System
98 ft
Outdoor Depth
12 in
For Line Length - Minimum
10 ft

Details

Cooling Capacity
17,000 BtuH
SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Condenser
EER
9.9
Max. Time Delay Fuse Amps
20 A
Control Voltage
208 to 230V AC
Amps
7.5 A, 7.6 A
Air Flow
1235.29 cfm
Phase
Single
Seacoast Corrosion Protection
Front and Rear Coil
Hz
60 Hz
Refrigerant Type
R-410A
Outdoor Sound Level
57 dBA
Refrigerant Precharge
48 oz
Heating Watts
1,720 W
Heating Method
Heat Pump
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Number of Speeds
3
Control Type
Electronic
Remote Control Functions
Full Function
Programming Capability
24 hr On/Off Timer
Standards
AHRI Certified, UL
Heating Capacity - Heat Pump
18,000 BtuH
Number Of Indoor Units Supported
1
HSPF
16.8 BTU/Wh
Compressor Type
Rotary
Smart Connectivity
Wi-Fi
Dehumidification Rate
4.2 pt/hr
Airflow
1,235 cfm
Includes Air Filter
Air Filter Included
Compressor Technology
Variable Output (Inverter)
Power Source
Hardwired
Compatible Air Handler Manufacturer Model Number
3PAMSH18B-SZW
Cooling Capacity - Maximum
18,000 BtuH
Coverage Area - Minimum
550 sq ft
Coverage Area - Maximum
700 sq ft
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.3
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Mini-Split Condenser, Average Coverage Area 550 to 700 sq ft, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 17,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,720 W, Air Flow 1235.29 cfm, 16.8 SEER, 9.9 EER, 16.8 BTU/Wh HSPF, 7.5 A, 7.6 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 208 to 230V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.