1 in. Dr. 1-1/2 in. 6pt Impact Socket, Chrome Moly, Rounded Corners
- Mfr # M745-32
- Zoro # G023311005
product price:Â
$
40.99
/ea
Key Features
Size
1-1/2 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M745-32
- Zoro #
- G023311005
- UPC #
- 39564512520
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/2 in
- Socket Depth
- Standard
Details
- Item
- Impact Socket 1-1/2
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Color
- Black
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
- Drive End Type
- Hex
- Driver Type
- Hex
Description
The Performance Tool M745-32 1-Inch Drive 1-1/2-Inch Impact Socket offers reliable performance with its 6-point deep wall design. Crafted from drop forged chrome molybdenum steel, it ensures strength and durability. The socket features rounded corners for a secure grip and large-size laser etching for quick identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.