Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. 6pt Impact Socket, Chrome Moly, Laser Etched, Black Oxide
- Mfr # M745-22
- Zoro # G623310972
product price:Â
$
41.99
/ea
Key Features
Drive Size
1 in
Size
1-3/16 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-22
- Zoro #
- G623310972
- UPC #
- 39564512421
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impact Socket 1-3/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Color
- Black
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Impact Rated
- Yes
- Driver Type
- Hex
Dimensions
- Drive Size
- 1 in
- Size
- 1-3/16 in
- Socket Depth
- Standard
Description
The Performance Tool M745-22 1-Inch drive 1-3/16-Inch Impact Socket is a durable and strong tool made of Drop Forged Chrome Molybdenum Steel that can withstand heavy use and resist wear and tear. Its rounded corners provide a tighter grip on fasteners, reducing the risk of slipping or rounding off corners. The large size laser etching makes it easy to quickly identify the right socket size, saving you time and effort in the middle of a project. The plated and black oxide coating on the Impact Socket helps protect it from rusting, ensuring long-lasting performance and durability. With an optimum wall thickness, the Performance Tool M745-22 Impact Socket provides both strength and access on fasteners with restrictions, making it a versatile and reliable tool for any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.