Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 33mm Deep Impact Socket, Chrome Moly, 6 Point, Rust Protection
- Mfr # M743-33
- Zoro # G323310678
product price:Â
$
44.99
/ea
Key Features
Drive Size
3/4 in
Size
33 mm
SAE or Metric
Metric
Number of Points
6 point
Socket Depth
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M743-33
- Zoro #
- G323310678
- UPC #
- 39564511530
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 33mm
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Grade
- Professional
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
- Color
- Black
- Drive End Type
- Hex
Dimensions
- Drive Size
- 3/4 in
- Size
- 33 mm
- Socket Depth
- Deep
Description
The Performance Tool M743-33 3/4-Inch drive 33mm deep wall impact Socket is an essential addition to any mechanic or DIY enthusiast's tool collection. Made with high-quality drop forged chrome molybdenum steel, this impact socket is built to withstand the toughest tasks with exceptional strength and durability. Equipped with rounded corners, it provides a tighter grip on fasteners for maximum torque and reduced slippage during use. The large size laser etching makes it easy to identify and grab the right tool for the job quickly, saving you time and hassle. Plated and black oxide coated, this impact socket offers added protection against rust and corrosion, ensuring long-lasting use and performance. With its optimum wall thickness, it provides both strength and access on fasteners with restrictions, making it a versatile and reliable tool you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.