Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. Budd Wheel Socket, 41mm Metric, Chrome Moly, Truck
- Mfr # W83041
- Zoro # G423310189
product price:Â
$
46.75
/ea
Key Features
Drive Size
1 in
Size
41 mm, 21 mm
SAE or Metric
Metric
Number of Points
6 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83041
- Zoro #
- G423310189
- UPC #
- 39564830419
- Country of Origin
- Taiwan, Province of China
- Item
- Budd Wheel Socket 41mm
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Finish
- Black Phosphate
- Color
- Black
- Flex Knuckle
- No
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Impact Rated
- Yes
- Drive End Type
- Hex, Recessed Square
- Driver Type
- Hex, Recessed Square
Dimensions
- Drive Size
- 1 in
- Size
- 41 mm, 21 mm
- Socket Depth
- Standard
- Height
- 3.75 in
- Width
- 2.25 in
Description
The Performance Tool W83041 1-Inch Drive 41 mm metric Budd Wheel Socket is a must-have for removing Budd wheel-type axle nuts on Isuzu, Hino, Mitsubishi Fuso, and other import trucks. This socket is made from heavy-duty chrome molybdenum for durability and strength. This socket features a 41 mm hex socket combined with a 21 mm recessed square combo socket inside to remove Budd wheel-type lug nuts. This socket is suitable for a range of trucks. Ensure quick and easy wheel maintenance with the Performance Tool W83041 1-Inch drive 41 mm metric Budd wheel socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.