1 in. Dr. Impact Socket, 1-7/8 in. Deep, Chrome Moly, Black Phosphate
- Mfr # M745-44
- Zoro # G223310228
product price:Â
$
45.59
/ea
Key Features
Drive Size
1 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-44
- Zoro #
- G223310228
- UPC #
- 39564123603
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Impact
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Drive End Type
- Hex
- Impact Rated
- Yes
- Color
- Black
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1 in
- Size
- 1-7/8 in
- Socket Depth
- Standard
Description
Power up your impact wrench with the exceptional Performance Tool M745-44 1" Dr. 1-7/8" Impact Socket. Crafted from drop forged chrome molybdenum steel, this socket boasts unmatched strength and durability, ensuring it can withstand the toughest jobs. Its rounded corners enhance grip, allowing for precise fastening. The socket's large size laser etching offers clear visibility, enabling quick identification. The black phosphate coating provides exceptional protection against rust and corrosion, extending its lifespan. Optimized wall thickness not only enhances strength but also facilitates access to fasteners in confined spaces, making this socket an indispensable tool for any demanding automotive or industrial application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.