Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. Impact Socket, 6pt 15/16 in. Chrome Moly
- Mfr # M745-14
- Zoro # G223310907
product price:Â
$
34.85
/ea
Key Features
Size
15/16 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-14
- Zoro #
- G223310907
- UPC #
- 39564512346
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 15/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- Impact Rated
- Yes
- Color
- Black
Dimensions
- Drive Size
- 1 in
- Size
- 15/16 in
- Socket Depth
- Standard
Description
The Performance Tool offers a durable and reliable solution for your fastening needs with their drop forged chrome molybdenum steel socket. Built for long-lasting use, this socket boasts maximum strength and durability. The rounded corners on the socket provide a tighter grip on fasteners, preventing slipping and ensuring a secure fit. Additionally, the large size laser etching on the socket makes it easy to identify the size and type, saving you time and frustration. With a plated and black oxide coated finish, this socket is protected against rusting and corrosion, ensuring a long lifespan. The socket also features an optimum wall thickness for both strength and access on fasteners with restrictions, making it versatile and practical for a range of applications. Trust the Performance Tool socket for all your fastening needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.