10 pc. 3/8 in. Dr. Met Hex Bit Socket Set, Metric Hex Bits, Storage Rail
- Mfr # W1388
- Zoro # G323310227
product price:Â
$
23.99
/ea
Key Features
Drive Size
3/8 in
Finish
Polished
SAE or Metric
Metric
Impact Rated
No
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1388
- Zoro #
- G323310227
- UPC #
- 39564114885
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Bit Socket Set
- Finish
- Polished
- SAE or Metric
- Metric
- Impact Rated
- No
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool W1388 is a MET Hex Bit Socket Set made from chrome vanadium steel, ensuring durability. Heat-treated for strength, it includes metric sizes from 2 to 10 mm. This 10-piece set comes with a bonus storage rail for convenient organization.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.