Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. Star Plus Bit Socket Set, TP Bit Sockets, Storage Case
- Mfr # W38804
- Zoro # G123310168
product price:Â
$
37.99
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Impact Rated
No
Drive End Type
Star
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38804
- Zoro #
- G123310168
- UPC #
- 39564131851
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Impact Rated
- No
- Drive End Type
- Star
- Grade
- Professional
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
Description
Introducing the Performance Tool W38804 12 Piece Star Plus Bit Socket Set. Its innovative star design minimizes cam-out and fastener damage, while precision machined bits and a straight drive angle enhance durability and reduce wear. Crafted from robust Chrome vanadium alloy steel and featuring a corrosion-resistant polished nickel chrome plated finish, this set guarantees longevity and reliability. Its optimized 1/4", 3/8", and 1/2" drive sizes, and bits from TP8 to TP60, provide versatility for various applications, making it ideal for tasks like adjusting MAF sensors, cam pulleys, injector pumps, and more. The convenient storage case ensures easy organization and portability, making this set an indispensable tool for mechanics and automotive enthusiasts alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.