Shop PERFORMANCE TOOL
See all product information
Create Account
9 pc. Impact Hex Bit Socket Set, Metric, Stubby, CrMo Steel, Storage Rail
- Mfr # W38964
- Zoro # G323310722
product price:Â
$
44.15
/ea
Key Features
Drive Size
1/4, 3/8 in
SAE or Metric
Metric
Drive End Type
Hex
Grade
Professional
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38964
- Zoro #
- G323310722
- UPC #
- 39564098086
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Bit Socket Set
- SAE or Metric
- Metric
- Drive End Type
- Hex
- Grade
- Professional
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1/4, 3/8 in
Description
Introducing the Performance Tool W38964 9-piece Impact Metric Hex Bit Socket Set, your go-to solution for professional-grade tightening and loosening. This set boasts impact-grade durability with an oil-resistant finish, making it impervious to wear and tear. Its innovative stubby design is 40% shorter than conventional sockets, granting you access to cramped workspaces. Each socket is crafted from heavy-duty CrMo steel, guaranteeing it won't crack or split under demanding loads. Maximize your efficiency with the space-saving socket storage rail, ensuring your tools are organized and within easy reach. The set includes a comprehensive range of sizes (1/4" Dr: 6, 7, 8, & 10mm, 3/8" Dr: 12, 14, 17, 18, & 19mm) to cater to all your metric hex bit socket needs. Whether you're a seasoned mechanic, DIY enthusiast, or professional contractor, the Performance Tool W38964 set delivers unparalleled performance and durability, making it your indispensable tool companion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.