Shop PERFORMANCE TOOL
See all product information
Create Account
1000 Lumen Headlamp, Cree LED, Rechargeable Li-Ion, 3 Modes
- Mfr # W2660
- Zoro # G223311010
product price:Â
$
54.99
/ea
Key Features
Rechargeable
Yes
Power Source
Rechargeable Battery
Number of Batteries
1
Lighting Technology
LED
Voltage
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2660
- Zoro #
- G223311010
- UPC #
- 39564132766
- Country of Origin
- China
- Item
- LED Headlamp
- Rechargeable
- Yes
- Power Source
- Rechargeable Battery
- Number of Batteries
- 1
- Lighting Technology
- LED
- Voltage
- 3.7 V
- Series
- Firepoint X
- Batteries Included
- Yes
- Battery Type
- 18650 Li-ion
- Maximum Lumens Output
- 1043 lm
- Standards
- UL Llc E234282
Description
This Performance Tool W2660 FirepointX Li-Ion Headlamp is the perfect tool for any low-light situation. Boasting a Cree LED that produces 1000+ lumens of light, this headlamp ensures exceptional visibility. With three different output modes (high, low, and flash), you can adjust the light to suit any task at hand. The adjustable headband and low-profile design ensure a comfortable fit, while the option to use it with or without the top strap adds to its versatility. The flip-down head enables you to direct the light exactly where you need it, making it perfect for camping, backpacking, hunting, fishing, auto emergencies, home repair, garage, and workshop. With a runtime of up to four hours on high and ten hours on low, this Performance Tool W2660 FirePoint X Li-Ion Headlamp is a reliable companion for any adventure.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.