Shop PERFORMANCE TOOL
See all product information
Create Account
1000LM Work Light, Li-Ion, COB, Power Bank, Magnet, Rechargeable
- Mfr # 189
- Zoro # G423310400
product price:Â
$
49.99
/ea
Key Features
Maximum Brightness
1000 Im
Power Source
Rechargeable Battery
Rechargeable
Yes
Voltage
7.4 V
Recommended Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189
- Zoro #
- G423310400
- UPC #
- 815823011894
- Country of Origin
- China
- Item
- LED Work Light
- Maximum Brightness
- 1000 Im
- Power Source
- Rechargeable Battery
- Rechargeable
- Yes
- Voltage
- 7.4 V
- Recommended Location
- Indoor
- Number of Batteries
- 2
- IP Rating
- IP44
- Run Time at Maximum Brightness
- 2 hrs
- Lighting Technology
- LED
- Type
- Compact
- Includes Batteries
- Yes
- Battery Type
- 18650 Li-ion
Description
The Performance Tool 189 1000LM Li-Ion Work Light with Power Bank offers professional-grade lighting in a lightweight and durable ABS package. Featuring a strong magnet and hook for hands-free operation, it provides 5 output settings, including COB High beam (1000 lumens, 2-hour runtime) and Top LED High beam (200 lumens, 8-hour runtime). With IP44 water resistance and built-in rechargeable batteries, it's versatile and reliable for various tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.