Shop PERFORMANCE TOOL
See all product information
Create Account
500LM Li-Ion COB Clip Light, Rechargeable USB-C, 500 Lumen Turbo, Work Light
- Mfr # 179
- Zoro # G523310881
product price:Â
$
28.75
/ea
Key Features
Maximum Brightness
500 lm
Power Source
Rechargeable Battery
Lighting Technology
LED
Number of Batteries
1
Voltage
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 179
- Zoro #
- G523310881
- UPC #
- 815823011795
- Country of Origin
- China
- Item
- LED Pocket Light
- Maximum Brightness
- 500 lm
- Power Source
- Rechargeable Battery
- Lighting Technology
- LED
- Number of Batteries
- 1
- Voltage
- 3.7 V
- Recommended Location
- Indoor
- Rechargeable
- Yes
- Includes Batteries
- Yes
- Type
- Compact
- Battery Type
- Li-poly
Description
The Performance Tool Professional Grade COB Technology light is the ultimate lighting solution for all your needs. With powerful COB technology strip, this light delivers high-quality lighting both indoors and outdoors. The built-in 500mAh Li-poly rechargeable battery ensures that you always have reliable and long-lasting power. Featuring a 6-position kickstand, spring-loaded carabiner, and magnet, this light can be used in a variety of ways for hands-free operation and secure attachment. With multiple output settings including Turbo, High, Low, and Strobe, you can customize your lighting needs based on the situation. This light is compact and versatile, making it perfect for use around the house or on outdoor adventures like camping and fishing. The included USB-C charge cord ensures that you can always keep it powered up and ready to go.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.