Shop PERFORMANCE TOOL
See all product information
Create Account
500+LM Flashlight, Li-Ion, Rechargeable, Tactical Aluminum
- Mfr # W2659
- Zoro # G923310191
product price:Â
$
35.99
/ea
Key Features
Rechargeable
Yes
Power Source
Rechargeable Battery
Number of Batteries
1
Body Color
Green, Black
Voltage
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2659
- Zoro #
- G923310191
- UPC #
- 39564135507
- Country of Origin
- China
- Rechargeable
- Yes
- Power Source
- Rechargeable Battery
- Number of Batteries
- 1
- Item
- LED Flashlight
- Body Color
- Green, Black
- Voltage
- 3.7 V
- Battery Type
- 16340 Li-ion
- Includes
- Pocket clip, Micro USB charging cable
- Standards
- cETL listed 5003828
- Lighting Technology
- LED
- Maximum Beam Distance
- 172 m / 564 ft
- Includes Batteries
- Yes
- Maximum Brightness
- 520 lm
- Series
- Firepoint X
- Body Material
- Anodized Aluminum
Description
The Performance Tool W2659 Firepoint X Li-ion Flashlight is a must-have for any toolbox or workshop. Features an adjustable beam that instantly transitions from spot to flood light. The anodized aluminum housing is designed to withstand tough conditions. Maximum output of 520 lumens on high and 160 lumens on low.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.