Shop PERFORMANCE TOOL
See all product information
Create Account
400+LM Firepoint X Flashlight, Rechargeable USB Tactical Aluminum Magnetic
- Mfr # W2668
- Zoro # G623310200
product price:Â
$
32.99
/ea
Key Features
Maximum Brightness
418 lm
Includes
Pocket clip
Body Material
Anodized Aluminum
Body Color
Green, Black
Power Source
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2668
- Zoro #
- G623310200
- UPC #
- 39564131189
- Country of Origin
- China
- Item
- LED Flashlight
- Maximum Brightness
- 418 lm
- Includes
- Pocket clip
- Body Material
- Anodized Aluminum
- Body Color
- Green, Black
- Power Source
- Rechargeable Battery
- Includes Batteries
- Yes
- Voltage
- 3.7 V
- Number of Batteries
- 1
- Lighting Technology
- LED
- Battery Type
- 16340 Li-ion
- Series
- Firepoint X
- Maximum Beam Distance
- 80 m / 262 ft
- Rechargeable
- Yes
Description
Introducing the Performance Tool W2668 400+LM Firepoint X Li-Ion USB Flashlight, your ultimate illumination companion for any situation. Its powerful Seoul LED delivers a brilliant 418 lumens on high, illuminating vast areas with ease. Rotate the flashlight head to switch between three lighting modes, high, low, and off, catering to your specific needs. Crafted from anodized tactical aluminum, the Firepoint X is built to withstand demanding conditions. Its rugged construction ensures durability against water and impacts, while the double-ended pocket clip offers convenient carrying options. The magnetic base allows for hands-free operation, making it perfect for tasks where every second counts. The built-in rechargeable 16340 Li-ion battery provides extended illumination, eliminating the hassle of frequent battery replacements.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.