102 pc. Drill and Driver Bit Set, Titanium Bits, Magnetic Holder, Case

  • Mfr # W9060

  • Zoro # G723310315


product price:  $46.75
/ea

Key Features

Single/Double Ended
Single
Case Included
Yes
Type
Bit
Color
Black
Drill Bit Coating
Titanium Nitride
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9060
Zoro #
G723310315
UPC #
39564130878
Country of Origin
China

Details

Item
Drill Driver Bit Set
Single/Double Ended
Single
Case Included
Yes
Type
Bit
Color
Black
Drill Bit Coating
Titanium Nitride
Series
Flip Case

Description

The Performance Tool 60pcs 1-Inch CRV Bits set is the perfect all-in-one toolkit for any DIY or professional project. With a wide variety of Slotted, Phillips, Star, Hex, and Square bits, as well as Tamper-proof and Long bits, you'll always have the right bit for the job. Made from high-quality chrome vanadium (CRV) steel, these bits are tough and long-lasting. The titanium coating on the 24PCS Drill Bits adds extra durability and corrosion resistance. Our patented 2-sided flip case features crystal clear lids that make it easy to quickly find the bit you need, and the peg hook hanger tab allows for easy storage on a pegboard or in a tool chest. The 3PCS Socket Adapter Set allows you to use these bits with a variety of socket sizes (1/4-Inch, 3/8-Inch, 1/2-Inch), and includes a 2-Inch Magnetic Bit Holder and Long Bits for tight spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.