Shop PERFORMANCE TOOL

204 pc. Drill Bit Set, Titanium Coated Bits, Wood Boring, Masonry, Case

  • Mfr # W1368

  • Zoro # G123310939


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Type
Bit
Single/Double Ended
Single
Case Included
Yes
Color
Gray
Left or Right Twist
Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W1368
Zoro #
G123310939
UPC #
39564113680
Country of Origin
China

Details

Item
Drill & Bit Set
Type
Bit
Single/Double Ended
Single
Case Included
Yes
Color
Gray
Left or Right Twist
Right

Description

Elevate your drilling capabilities with the Performance Tool W1368 204-piece Drill Bit Set. This exceptional set boasts a versatile four-panel case that conveniently folds three ways for easy storage and portability. Utilize the comprehensive array of bits for a wide range of materials, including power drills, drill presses, and bit drivers. Enhance your precision and efficiency with titanium-coated drill bits, pilot drill bits for clean starts, and wood boring drill bits for smooth holes. Tackle masonry tasks with ease using the dedicated masonry drill bits. The set also includes an assortment of nut drivers, drill stoppers, cupped nail setters, and other essential accessories to cater to all your drilling needs. The included steel drill gauge ensures accurate bit selection, while the bit holder and hex key provide convenient organization and handling. Upgrade your toolbox today with the Performance Tool W1368 Drill Bit Set for unparalleled drilling versatility and precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.