1/2 in. Dr. 1-3/16 in. 6pt Impact Socket, Deep, Chrome Vanadium, Laser Etched
- Mfr # M852
- Zoro # G423310455
product price:Â
$
16.15
/ea
Key Features
Drive Size
1/2 in
Size
1-3/16 in
SAE or Metric
SAE
Number of Points
6 point
Socket Depth
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M852
- Zoro #
- G423310455
- UPC #
- 39564520525
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-3/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Color
- Black
- Drive End Type
- Hex
- Impact Rated
- Yes
- Material
- Chrome Vanadium Steel
- Driver Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Size
- 1-3/16 in
- Socket Depth
- Deep
Description
The Performance Tool M852 1/2-Inch drive 6-Point Impact Socket is a reliable and durable socket that can handle tough jobs with ease. Made with Drop forged chrome vanadium steel, it's built for Strength and Durability that lasts. With Large size laser etching, it's easy to identify the socket and avoid confusion in your tool collection. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool M852 can help you achieve improved performance and efficiency in your work. With a 1-3/16-inch size and 6-point design, it provides excellent grip and torque for tough jobs. The rounded corners on the socket provide a tighter grip, making it easier to work with and preventing slippage. Designed for use with 1/2-inch drive tools, this 6-Point Impact Socket is suitable for a wide range of applications, making it a versatile addition to your tool kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.