Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Torque Wrench, 250 in/lb, Click Type, Storage Case
- Mfr # M196
- Zoro # G923311310
product price:Â
$
88.75
/ea
Key Features
Width
1.38 in
Max Torque
250 ft/lb
Material
Steel
Accuracy
±4%
Head Style
Round Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M196
- Zoro #
- G923311310
- UPC #
- 39564025600
- Country of Origin
- Taiwan, Province of China
- Max Torque
- 250 ft/lb
- Material
- Steel
- Accuracy
- ±4%
- Head Style
- Round Head
- Item
- Torque Wrench
- Min Torque
- 30 ft/lb
- Grade
- Professional
- Color
- Black, Red, Silver
- Torque Measurement Type
- Click
- Case Included
- Yes
Dimensions
- Width
- 1.38 in
- Drive Size
- 1/4 in
- Depth
- 1.3 in
- Overall Length
- 12.25 in
Description
The Performance Tool M196 1/4-Inch drive Torque Wrench redefines precision and reliability for your torque needs. Its innovative Dual Scale Precision system delivers-Inch-pound and Newton meter measurements, enhancing accuracy across diverse tasks. With the reassuring audible click upon reaching your desired torque, your work gains a newfound confidence in accuracy. The patented Torque Adjusting Lock/Unlock Collar effortlessly facilitates setting changes, ensuring secure torque application. Crafted with a high-grade spring steel internal torque mechanism, this wrench guarantees enduring reliability and unwavering performance. The precision 41-tooth ratchet head empowers your tasks with optimal torque control, while the comprehensive package, including an instruction manual and robust storage case, equips you for excellence. Elevate your craftsmanship and redefine precision with the Performance Tool M196 1/4-Inch drive Torque Wrench where innovation and durability converge to enhance your torque experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.