17 pc. Multipurpose File Set, T12 Steel, 6 in. & 8 in. Files, Handles
- Mfr # W7549
- Zoro # G023310046
product price:Â
$
34.85
/ea
Key Features
Grit Size
Coarse/Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7549
- Zoro #
- G023310046
- UPC #
- 39564149238
- Country of Origin
- China
Dimensions
- Grit Size
- Coarse/Fine
Details
- Item
- File Set
Description
The Performance Tool W7549 Multipurpose File Set is a versatile collection designed to handle a wide range of filing tasks. From deburring and tool sharpening to finishing and shaping, this set has you covered. The files, crafted from heat-treated T12 high-carbon steel, ensure superior durability and a long service life. The set comes complete with two large rubber-coated ABS handles that fit all files, providing a comfortable, non-slip grip. Additionally, a 6-inch steel card file brush is included to effectively clean debris and material build-up from metal files and rasp teeth. This comprehensive set includes various file shapes and coarseness, catering to different needs. From flat mill to half round, round, and needle files, each serves its purpose with precision. Elevate your filing tasks with the Performance Tool W7549 Multipurpose File Set, a reliable addition to any toolkit. Set includes: (3) 6 in. Files in flat mill, half round, and round shapes in a second-cut pattern/double-cut teeth (2) 8 in. Files in flat mill and half round shapes in a second-cut pattern/double-cut teeth (1) 8 in. Half round file in a double-sided rasp cut teeth (1) 8 in. Half round shoe rasp and a second-cut pattern/double-cut teeth (1) 10 in. Flat mill file in a second-cut pattern/double-cut teeth (6) Needle files in flat square, flat tapered, round, half-round, triangle, and square shapes with a smooth-cut pattern/double-cut teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.