1200+LM Li-Ion Work Light, LED, USB-C, Power Bank
- Mfr # W2234
- Zoro # G023311067
product price:Â
$
53.99
/ea
Key Features
Mounting Type
Portable
Voltage
7.4V
Battery Type
18650 Li-ion
Light Source
LED
Power Source - Job Site Lighting
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2234
- Zoro #
- G023311067
- UPC #
- 39564136719
- Country of Origin
- China
- Item
- LED Work Light
- Mounting Type
- Portable
- Voltage
- 7.4V
- Battery Type
- 18650 Li-ion
- Light Source
- LED
- Power Source - Job Site Lighting
- Rechargeable Battery
- Battery Included
- Yes
- Series
- Firepoint X
- Rechargeable
- Yes
- No. of Batteries
- 2
Description
The Performance Tool PT Power - Firepoint X Li-Ion Work Light (W2234) is the perfect lighting solution for any work area. With an impressive 1200 lumens of bright white light, this work light illuminates any task with ease. Its LED technology ensures that it stays cool to the touch, even after extended use, making it comfortable and safe to handle. The pivoting handle of this work light can be used as a stand or for hanging/carrying, and even includes a snap-on hook for added convenience. Its wide angle LEDs distribute a large flood beam of light, providing ample coverage for any task at hand. Equipped with 4400mAh li-ion batteries, this work light boasts an impressive runtime of up to 4 hours on low and 2 hours on high, and includes a battery indicator and 5V @ 2A input/output power for added functionality. Choose the Performance Tool PT Power - Firepoint X Li-Ion Work Light for bright, cool, and long-lasting performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.