Shop PERFORMANCE TOOL
See all product information
Create Account
2600+LM SMD Work Light, High Output, LED, Flood Beam
- Mfr # W2239
- Zoro # G523311246
product price:Â
$
74.79
/ea
Key Features
Mounting Type
Portable
Power Cord Length (in)
72 in
Overall Height
11 in
Beam Intensity
1083 cd
Rechargeable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2239
- Zoro #
- G523311246
- UPC #
- 39564130472
- Country of Origin
- China
Dimensions
- Power Cord Length (in)
- 72 in
- Overall Height
- 11 in
- Depth
- 5.75 in
- Width
- 7 in
Details
- Item
- LED Work Light
- Mounting Type
- Portable
- Beam Intensity
- 1083 cd
- Rechargeable
- No
- Recommended Location
- Indoor
- Light Source
- LED
- Integrated Receptacle
- No
- Beam Distance
- 66 m
Description
The Performance Tool W2239 Work Light is a must-have for any workspace, offering exceptional brightness with over 2600 lumens of dazzling light. Its advanced SMD LED technology ensures that the light stays cool to the touch, making it safe and easy to use for extended periods of time. With a wide-angle design and large flood beam, this work light provides ample coverage for even the darkest of work environments, ensuring maximum visibility at all times. Its adjustable angle allows you to direct the beam exactly where it's needed most, while the 6ft 18GA power cable and insulated on/off switch make it simple and convenient to operate. With dimensions of 11-Inches high x 7-Inches wide x 5.75-Inches deep, this work light is also easy to store when not in use. Illuminate your workspace with the Performance Tool W2239 Work Light and experience the difference for yourself.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.