1000+LM Li-ion LED Work Light, Rechargeable, USB, Wide Angle Beam
- Mfr # W2406
- Zoro # G223310822
product price:Â
$
54.89
/ea
Key Features
Mounting Type
Portable
Voltage
7.4V
Battery Included
Yes
No. of Batteries
2
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2406
- Zoro #
- G223310822
- UPC #
- 39564126536
- Country of Origin
- China
Details
- Item
- LED Work Light
- Mounting Type
- Portable
- Voltage
- 7.4V
- Battery Included
- Yes
- No. of Batteries
- 2
- Rechargeable
- Yes
- Light Source
- LED
- Battery Type
- 18650 Li-ion
- Beam Intensity
- 924 cd
- Power Source - Job Site Lighting
- Rechargeable Battery
- Beam Distance
- 61 m
- Recommended Location
- Indoor
Description
The Performance Tool W2406 Shop Light is a must-have for any workspace, providing ultra-bright illumination with an output of over 1000 lumens. Its efficient LED technology ensures that it stays cool to the touch, even after extended use. With wide-angle LEDs, this shop light delivers a large flood beam of light, illuminating a large area with ease. Its textured reflector ensures that the light is evenly distributed, reducing glare and hotspots. Plus, the rechargeable lithium-ion battery provides a runtime of up to 1.5 hours, making it perfect for both indoor and outdoor activities, such as camping and DIY projects. Don't let poor lighting slow you down - upgrade to the Performance Tool W2406 Shop Light today.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.