1000+LM Utility Work Light, Rechargeable, Magnetic, 1/4-20 Thread, Carabiner
- Mfr # W2689
- Zoro # G523310171
product price:Â
$
42.99
/ea
Key Features
Voltage
3.7V
Battery Type
Li-poly
Power Source - Job Site Lighting
Rechargeable Battery
Series
Firepoint X
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2689
- Zoro #
- G523310171
- UPC #
- 39564150180
- Country of Origin
- China
Details
- Item
- LED Work Light
- Voltage
- 3.7V
- Battery Type
- Li-poly
- Power Source - Job Site Lighting
- Rechargeable Battery
- Series
- Firepoint X
- Rechargeable
- Yes
- Battery Included
- Yes
- Color
- Green, Black
- Light Source
- LED
- No. of Batteries
- 1
Description
The Performance Tool W2689 1000+LM Li-Ion Utility Work Light features over 1000 lumens of brightness. It features a spring-loaded carabiner for easy clipping and a pivoting hook with a magnet for hands-free use. Powered by a rechargeable battery with indicator LEDs, it offers a runtime of 3 hours on high and 5.5 hours on low. With its compact design and threaded insert for tripods, it's perfect for various tasks both indoors and outdoors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.