1500+LM Utility Work Light, Swivel Base, Magnetic Base, Power Bank
- Mfr # W2635
- Zoro # G123311004
product price:Â
$
50.99
/ea
Key Features
Voltage
7.4V
Power Source - Job Site Lighting
Rechargeable Battery
No. of Batteries
2
Color
Black, Green
Series
Firepoint X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2635
- Zoro #
- G123311004
- UPC #
- 39564153891
- Country of Origin
- China
Details
- Item
- LED Work Light
- Voltage
- 7.4V
- Power Source - Job Site Lighting
- Rechargeable Battery
- No. of Batteries
- 2
- Color
- Black, Green
- Series
- Firepoint X
- Battery Included
- Yes
- Light Source
- LED
- Material of Construction
- Plastic
- Battery Type
- 18650 Li-ion
Description
This Performance Tool W2635 FIREPOINT 1500+LM Li-Ion LED Utility Work Light delivers over 1500 lumens of wide-angle light using cool and bright LED technology. It features a 360-degree swivel base that can direct light in any direction, and the base doubles as a magnet so you can illuminate your space hands-free. The USB-C charging port can accept input power or produce output power, so you can use this work light as a portable power bank. See your way through jobs and brighten your workspace with this FIREPOINT LED work light.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.